Motion
323W6819T-OR/S
Jacket & Coat - 616314779381 Material, Hi-Vis Orange Color, Full Zip Front Closure
Mi Item #15028197
MFR #323W6819T-OR/S
Price$116.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 616314779381 Material, Hi-Vis Orange Color, Full Zip Front Closure
Mi Item #15028197
MFR #323W6819T-OR/S

Mfr description
323W6819T-OR/S ANSI TYPE R CLASS 2
  • Polyester fleece outer with Sherpa fleece lining
  • Distinctive asymmetric zip opening
  • Shaped hood with contrast internal lining and toggle adjusters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.23/each

Specifications

Details

  • Additional Details
    Closure Type: Full Zip | Sun Protection: UPF 50+ | Tape: 2 in Retroreflective Silver Tape
  • ANSI Class
    R2
  • Applications
    Construction, High Visibility, Railyards, Shipyards, Survey Crews, Utilities
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 2
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 2 Women's Contoured Full Zip Hooded Sweatshirt with Sherpa Lining
  • Flame Resistant
    No
  • Front Closure
    Full Zip
  • Garment Type
    Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Female
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Hood Type
    Attached
  • Includes
    Sherpa Lining
  • Manufacturer Upc Number
    616314779381
  • Material
    616314779381
  • Number Of Pockets
    2
  • Pattern
    Hi Vis
  • Product Line
    Multi-Season
  • Product Video
    /archive/videos/mp4/Bisley_323W6819T_Vignette_productpage.mp4
  • Protection Type
    Hooded Sweatshirt
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Bisley
  • Shirt Style
    Full Zip
  • Style
    Hooded Sweatshirt
  • UPC_NO
    616314779381
  • Wrist Closure
    Sleeve Cuffs with thumb openings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)