Motion
323W6819T-OR/3XL

PIP PROTECTIVE IND.PROD.
323W6819T-OR/3XL

Jacket & Coat - 616314779589 Material, 3 XL Size, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #15028202
MFR #323W6819T-OR/3XL
Price$116.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
323W6819T-OR/3XL

Jacket & Coat - 616314779589 Material, 3 XL Size, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #15028202
MFR #323W6819T-OR/3XL

Mfr description
323W6819T-OR/3XL ANSI TYPE R CLASS 2
  • Polyester fleece outer with Sherpa fleece lining
  • Distinctive asymmetric zip opening
  • Shaped hood with contrast internal lining and toggle adjusters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.23/each

Specifications

Dimensions

  • Size
    3

Details

  • ANSI Class
    R2
  • Applications
    Emergency Services, Railway and metro workers, Road Work, Survey Crews, Utility Work
  • Closure Type
    Zipper
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 2 Women's Contoured Full Zip Hooded Sweatshirt with Sherpa Lining
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Emergency Services, Railway and metro workers, Road Work, Survey Crews, Utility Work
  • High Visibility
    Yes
  • Hood Type
    Attached
  • Manufacturer Upc Number
    616314779589
  • Material
    616314779589
  • Number Of Pockets
    2
  • Protection Type
    Jacket
  • Style
    Jacket
  • UPC_NO
    616314779589
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)