Motion
333M6350H-OR/M
Jacket & Coat - 616314778629 Material, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #15028204
MFR #333M6350H-OR/M
Price$85.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 616314778629 Material, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #15028204
MFR #333M6350H-OR/M

Mfr description
333M6350H-OR/M ANSI TYPE R CLASS 3
  • Durable waterproof 300D polyester oxford shell with PU coating
  • Quilted with polyester wadding for added warmth
  • Reversible to black
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.98/each

Specifications

Details

  • Additional Details
    Hood: Attached | Reflective Tape: Yes | Stock Type: STOCK
  • ANSI Class
    R3
  • Applications
    Construction, High Visibility, Railyards, Shipyards, Survey Crews, Utilities
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 3 Reversible Puffer Jacket
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Jackets
  • Garment Use
    Hi Visibility
  • Gender
    Male
  • Group & Class
    Class 3
  • High Visibility
    Yes
  • Hood Type
    Attached
  • Manufacturer Upc Number
    616314778629
  • Material
    616314778629
  • Number Of Pockets
    4
  • Pattern
    Quilted
  • Product Line
    Multi-Season
  • Product Video
    /archive/videos/mp4/Bisley_333M6350H_Vignette_productpage.mp4
  • Protection Type
    Hi Vis Coat
  • Removable Sleeves
    No
  • Reversible
    Yes
  • Series
    Multi-Season
  • Shirt Style
    Zip Front
  • Style
    Hi Vis Coat
  • UPC_NO
    616314778629
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)