Motion
333M6350H-OR/XL
333M6350H-OR/XL
MI ITEM #15028206
MFR #333M6350H-OR/XL
List Price$85.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
333M6350H-OR/XL
MI ITEM #15028206
MFR #333M6350H-OR/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.98/each for your price

Overview

Mfr description
333M6350H-OR/XL ANSI TYPE R CLASS 3
  • Durable waterproof 300D polyester oxford shell with PU coating
  • Quilted with polyester wadding for added warmth
  • Reversible to black
  • Two front waist inseam pockets and two hand warmer pockets on reverse side
  • 2" Reflective tape
  • 50+ UPF Sun Protection

Specifications

  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Color
    Hi-Vis Orange
  • Material
    616314778704
  • Number Of Pockets
    4
  • ANSI Class
    R3
  • Manufacturer Upc Number
    616314778704
  • Description
    ANSI Type R Class 3 Reversible Puffer Jacket
  • Closure Type
    Zipper
  • UPC_NO
    616314778704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text