Motion
333M6375H-YL/S
Jacket & Coat - 616314806735 Material, Hi-Vis Yellow Color, Zipper Front Closure
Mi Item #15028210
MFR #333M6375H-YL/S
Price$209.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 616314806735 Material, Hi-Vis Yellow Color, Zipper Front Closure
Mi Item #15028210
MFR #333M6375H-YL/S

Mfr description
333M6375H-YL/S 5-IN-1 CLASS 3 RIPSTOP
  • Dual-Certified ANSI Type R Class 3 Outer Jacket with ANSI Type R Class 2 Zip-Out Inner Jacket
  • Durable waterproof 300D polyester oxford shell with PU coating
  • Navy bottom helps hide dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.30/each

Specifications

Details

  • Additional Details
    Hood: Detachable | Liner: Zip-Out Inner Jacket | Reflective Tape: 2 in Silver Segmented | Waterproof: 10 | 000 mm H2O
  • ANSI Class
    R3
  • Applications
    Construction, High Visibility, Railyards, Shipyards, Survey Crews, Utilities
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Closure Type
    Zipper & Snap
  • Cold Weather Usage
    Yes
  • Color
    Hi-Vis Yellow
  • Description
    5-in-1 Class 3 Ripstop Jacket with Zip-Out Class 2 Inner Jacket
  • Front Closure
    Zipper
  • Garment Type
    Jackets
  • Garment Use
    Hi Visibility
  • Gender
    Male
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Includes
    Class 2 Zip-Out Inner Jacket
  • Manufacturer Upc Number
    616314806735
  • Material
    616314806735
  • Number Of Pockets
    8
  • Pattern
    Hi Vis
  • Product Line
    Multi-Season
  • Protection Type
    Hi Vis Coat
  • Series
    Multi-Season
  • Shirt Style
    Zip Front
  • Style
    Hi Vis Coat
  • UPC_NO
    616314806735
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)