Motion
333M6979T-OR/4XL

PIP PROTECTIVE IND.PROD.
333M6979T-OR/4XL

Jacket & Coat - 616314778544 Material, 4 XL Size, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #15028224
MFR #333M6979T-OR/4XL
Price$123.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
333M6979T-OR/4XL

Jacket & Coat - 616314778544 Material, 4 XL Size, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #15028224
MFR #333M6979T-OR/4XL

Mfr description
333M6979T-OR/4XL ANSI TYPE R CLASS 3
  • Water resistant fabric with breathable membrane
  • 8.85 oz Polyester Fleece
  • Zipper Closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.55/each

Specifications

Dimensions

  • Material Weight
    8.85 oz/yd2
  • Size
    4

Details

  • Additional Details
    Pockets: 3 | Reflective Tape: 2 in retroreflective silver segmented tape | Sun Protection: UPF 50+ | Fabric: 8.85 oz polyester fleece
  • ANSI Class
    R3
  • Applications
    Construction, High Visibility, Railyards, Shipyards, Survey Crews, Utilities
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Breathable
    Yes
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 3 Soft Shell Jacket
  • Front Closure
    Zipper
  • Garment Type
    Jackets
  • Garment Use
    Hi Visibility
  • Gender
    Male
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Hood Type
    No Hood
  • Manufacturer Upc Number
    616314778544
  • Material
    616314778544
  • Number Of Pockets
    3
  • Product Line
    Multi-Season
  • Product Video
    /archive/videos/mp4/Bisley_333M6979T_Vignette_productpage.mp4
  • Protection Type
    Softshell Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Multi-Season
  • Shirt Style
    Zip Front
  • Style
    Softshell Jacket
  • UPC_NO
    616314778544
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)