Motion
333W6059T-ORNV/2XL

PIP PROTECTIVE IND.PROD.
333W6059T-ORNV/2XL

Jacket & Coat - 616314779268 Material, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #15028229
MFR #333W6059T-ORNV/2XL
Price$83.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
333W6059T-ORNV/2XL

Jacket & Coat - 616314779268 Material, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #15028229
MFR #333W6059T-ORNV/2XL

Mfr description
333W6059T-ORNV/2XL ANSI TYPE R CLASS 2
  • Water resistant fabric with breathable membrane
  • Built-in fleece lining
  • Ventilation under arms for breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.65/each

Specifications

Details

  • ANSI Class
    R2
  • Applications
    Construction, High Visibility, Railyards, Shipyards, Survey Crews, Utilities
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Closure Type
    Zipper
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 2 Women's Contoured Softshell Jacket
  • Front Closure
    Zipper
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314779268
  • Material
    616314779268
  • Number Of Pockets
    3
  • Protection Type
    Jacket
  • Style
    Jacket
  • UPC_NO
    616314779268
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)