Overview
Mfr description
333W6059T-ORNV/4XL ANSI TYPE R CLASS 2
- Water resistant fabric with breathable membrane
- Built-in fleece lining
- Ventilation under arms for breathability
- Two waist pockets with waterproof zippers
- Sleeve cuff adjusters reduces water entering over wrist
Specifications
- Garment TypeJackets
- High VisibilityYes
- ColorHi-Vis Orange
- Material616314779343
- Number Of Pockets3
- ANSI ClassR2
- Manufacturer Upc Number616314779343
- DescriptionANSI Type R Class 2 Women's Contoured Softshell Jacket
- Closure TypeZipper
- UPC_NO616314779343
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data