Motion
333W6350H-OR/3XL

PIP PROTECTIVE IND.PROD.
333W6350H-OR/3XL

Jacket & Coat - 616314779060 Material, 3 XL Size, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #15028237
MFR #333W6350H-OR/3XL
Price$83.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
333W6350H-OR/3XL

Jacket & Coat - 616314779060 Material, 3 XL Size, Hi-Vis Orange Color, Zipper Front Closure
Mi Item #15028237
MFR #333W6350H-OR/3XL

Mfr description
333W6350H-OR/3XL ANSI TYPE R CLASS 3
  • Durable waterproof 300D polyester oxford shell with PU coating
  • Quilted with polyester wadding for added warmth
  • Reversible to black
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.65/each

Specifications

Dimensions

  • Size
    3

Details

  • Additional Details
    Reversible: Yes | Sun Protection: UPF 50+ | Tape: 2 in Retroreflective Silver | Shell: 300D Polyester | Coating: PU
  • ANSI Class
    R3
  • Applications
    Construction, High Visibility, Railyards, Shipyards, Survey Crews, Utilities
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 3 Women's Contoured Reversible Puffer Jacket
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Jackets
  • Garment Use
    Hi Visibility
  • Gender
    Female
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314779060
  • Material
    616314779060
  • Number Of Pockets
    4
  • Pattern
    Hi Vis
  • Product Line
    Multi-Season
  • Product Video
    /archive/videos/mp4/Bisley_333W6350H_Vignette_productpage.mp4
  • Protection Type
    Puffer Jacket
  • Removable Sleeves
    No
  • Reversible
    Yes
  • Series
    Multi-Season
  • Shirt Style
    Zip Front
  • Style
    Puffer Jacket
  • UPC_NO
    616314779060
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)