Motion
333W6375H-YL/S
Jacket & Coat - 616314806575 Material, Hi-Vis Yellow Color
Mi Item #15028238
MFR #333W6375H-YL/S
Price$204.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 616314806575 Material, Hi-Vis Yellow Color
Mi Item #15028238
MFR #333W6375H-YL/S

Mfr description
333W6375H-YL/S ANSI TYPE R CLASS 3
  • Dual-Certified ANSI Type R Class 3 Outer Jacket with ANSI Type R Class 2 Zip-Out Inner Jacket
  • Durable waterproof 300D polyester oxford shell with PU coating
  • Navy bottom helps hide dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.65/each

Specifications

Details

  • ANSI Class
    R3
  • Closure Type
    Zipper & Snap
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Women's 5-in-1 Jacket with Navy Bottom
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Manufacturer Upc Number
    616314806575
  • Material
    616314806575
  • Number Of Pockets
    6
  • Protection Type
    Jacket
  • Style
    Jacket
  • UPC_NO
    616314806575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)