Motion
333W6375H-YL/2XL

PIP PROTECTIVE IND.PROD.
333W6375H-YL/2XL

Jacket & Coat - 616314806650 Material, 2 XL Size, Hi-Vis Yellow Color, Zipper Front Closure
Mi Item #15028242
MFR #333W6375H-YL/2XL
Price$204.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
333W6375H-YL/2XL

Jacket & Coat - 616314806650 Material, 2 XL Size, Hi-Vis Yellow Color, Zipper Front Closure
Mi Item #15028242
MFR #333W6375H-YL/2XL

Mfr description
333W6375H-YL/2XL ANSI TYPE R CLASS 3
  • Dual-Certified ANSI Type R Class 3 Outer Jacket with ANSI Type R Class 2 Zip-Out Inner Jacket
  • Durable waterproof 300D polyester oxford shell with PU coating
  • Navy bottom helps hide dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.65/each

Specifications

Dimensions

  • Size
    2

Details

  • Additional Details
    Hood: Detachable | Visibility: Hi Vis | Trim: Silver | Liner: Zip-Out | Bottom: Navy
  • ANSI Class
    R3
  • Applications
    Construction, High Visibility, Railyards, Shipyards, Survey Crews, Utilities
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Closure Type
    Zipper & Snap
  • Cold Weather Usage
    Yes
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Women's 5-in-1 Jacket with Navy Bottom
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Jackets
  • Garment Use
    Hi Visibility
  • Gender
    Female
  • Group & Class
    ANSI 107 Class 3
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Includes
    Zip-Out Inner Jacket
  • Manufacturer Upc Number
    616314806650
  • Material
    616314806650
  • Number Of Pockets
    6
  • Pattern
    Hi Vis
  • Product Line
    Multi-Season Workwear
  • Protection Type
    Hi Vis Jacket
  • Series
    Bisley
  • Shirt Style
    Zip Front
  • Style
    Hi Vis Jacket
  • UPC_NO
    616314806650
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)