1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
371
Packaging Tape - Transparent Color, 22.0 lb/in Tensile Strength
MI ITEM #
15029939
MFR #
371
Price
$11.24
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Packaging Tape
3M 371
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
371
Packaging Tape - Transparent Color, 22.0 lb/in Tensile Strength
MI ITEM #
15029939
MFR #
371
Mfr description
7100244501 BOX SEALING TAPE 371, CLEAR,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11
.24
/each
Add to Cart
Specifications
Dimensions
Tensile Strength
22.0
Thickness
1.8 mil
Details
Applications
Branding,Automated Carton Sealing,Box Closure
Backing Material
Polypropylene Film
Color
Transparent
Elongation at Break
160 %
Material Type
Polypropylene Film
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items