Motion
7012815635

3M
7012815635

Harness - Polyester Material, Front, Back D-Ring Location, Tongue Buckle Leg Strap, Yellow Color, 130 to 310 lbs Weight Capacity
Mi Item #15029982
MFR #7012815635
Price$355.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012815635

Harness - Polyester Material, Front, Back D-Ring Location, Tongue Buckle Leg Strap, Yellow Color, 130 to 310 lbs Weight Capacity
Mi Item #15029982
MFR #7012815635

Mfr description
7012815635 VEST CLIMBING SAFETY HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.87/each

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    130 to 310 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Yellow
  • D Ring Locations
    Back, Front
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Unpadded
  • Shoulder Strap Buckle
    Friction Roller
  • Standards Met
    ANSI Z359.11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)