Motion
7012815912

3M
7012815912

Harness - Polyester Material, Front, Back D-Ring Location, Tech-LiteTM Aluminium Leg Strap, Yellow Color, 2 XL Size, 420 lbs Weight Capacity
Mi Item #15029988
MFR #7012815912
Price$499.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012815912

Harness - Polyester Material, Front, Back D-Ring Location, Tech-LiteTM Aluminium Leg Strap, Yellow Color, 2 XL Size, 420 lbs Weight Capacity
Mi Item #15029988
MFR #7012815912

Mfr description
7012815912 VEST CLIMBING SAFETY HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.83/each

Specifications

Dimensions

  • Size
    2

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Yellow
  • D Ring Locations
    Back, Front
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Tech-LiteTM Aluminium
  • Padding Or Lining
    Unpadded
  • Standards Met
    ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
  • Stretch Construction
    False
  • Style Application
    Climbing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)