Specifications
Dimensions
- Overall Length50 ft
Details
- Anchorage ConnectionSwiveling
- Capacity310 lbs
- ColorSilver, Yellow
- For Use WithFull Body Harness & Anchor Point
- Housing MaterialPolyurethane
- Lifeline MaterialStainless Steel
- Line MaterialStainless Steel Cable
- Number Of Legs1
- Standards Met29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502
- TypeSelf Retracting Lifeline Cable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)