Motion
7012817771

3M
7012817771

Harness - Polyester Material, Front, Back D-Ring Location, Quick Connect Leg Strap, Gray Color, 2 XL Size, 420 lbs Weight Capacity
Mi Item #15030074
MFR #7012817771
Price$812.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012817771

Harness - Polyester Material, Front, Back D-Ring Location, Quick Connect Leg Strap, Gray Color, 2 XL Size, 420 lbs Weight Capacity
Mi Item #15030074
MFR #7012817771

Mfr description
7012817771 X200 COMFORT VEST CLIMBING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$812.45/each

Specifications

Dimensions

  • Size
    2

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Gray
  • D Ring Locations
    Back, Front
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Back, Leg Padding
  • Standards Met
    ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Style Application
    Climbing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)