Specifications
Dimensions
- Overall Length2.7 m
Details
- Anchorage ConnectionSwiveling
- ANSI RatingZ359.14-2021
- Capacity420 lbs
- ColorBlue
- Harness ConnectionSingle Pin Connector
- Housing MaterialNylon Thermoplastic
- Lifeline MaterialWeb
- Line MaterialWeb
- Number Of Legs1
- Standards Met29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
- TypeConnect Self Retracting Lifeline
Overview
Mfr description
7012828673 EXTENDED LENGTH PERSONAL SELF