Motion
7100311415 SMART LOCK EDGE SELF RETRACTI NG LIFELINE 3503880, GALVANIZED CA

3M
7100311415 SMART LOCK EDGE SELF RETRACTI NG LIFELINE 3503880, GALVANIZED CA

Self-retracting Lanyard - 420 lbs Wt Capacity , For Use With: Full Body Harness & Anchor Point, Galvanized Cable Material
Mi Item #15030275
MFR #7100311415 SMART LOCK EDGE SELF RETRACTI NG LIFELINE 3503880, GALVANIZED CA
Price$1,749.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100311415 SMART LOCK EDGE SELF RETRACTI NG LIFELINE 3503880, GALVANIZED CA

Self-retracting Lanyard - 420 lbs Wt Capacity , For Use With: Full Body Harness & Anchor Point, Galvanized Cable Material
Mi Item #15030275
MFR #7100311415 SMART LOCK EDGE SELF RETRACTI NG LIFELINE 3503880, GALVANIZED CA

Mfr description
7100311415 SMART LOCK EDGE SELF RETRACTI
  • Lightweight thermoplastic housing with built in carrying handle
  • Swiveling anchorage point and carabiner included
  • Patent pending dual label system located within ergonomic cable bumper stop to simplify inspections and reduce the need for replacement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,749.49/each

Specifications

Dimensions

  • Overall Length
    6.09 m

Details

  • Anchorage Connection
    Swiveling
  • ANSI Rating
    Z359.14-2021
  • Capacity
    420 lbs
  • Color
    Blue
  • For Use With
    Full Body Harness & Anchor Point
  • Housing Material
    Nylon Thermoplastic
  • Lifeline Material
    Galvanized Cable
  • Line Material
    Galvanized Cable
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 2, ANSI/ASSP Z359.14-2021
  • Type
    Self Retracting Lifeline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)