Motion
7012818541 HOT WORK PERSONAL SELF-RETRAC TING LIFELINE 3100561, KEVLAR FIBE

3M
7012818541 HOT WORK PERSONAL SELF-RETRAC TING LIFELINE 3100561, KEVLAR FIBE

self-retracting - 420 lbs Wt Capacity , Fire Resistant Web Material
MI ITEM #15030302
MFR #7012818541 HOT WORK PERSONAL SELF-RETRAC TING LIFELINE 3100561, KEVLAR FIBE
Your Price$762.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012818541 HOT WORK PERSONAL SELF-RETRAC TING LIFELINE 3100561, KEVLAR FIBE

self-retracting - 420 lbs Wt Capacity , Fire Resistant Web Material
MI ITEM #15030302
MFR #7012818541 HOT WORK PERSONAL SELF-RETRAC TING LIFELINE 3100561, KEVLAR FIBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$762.97/each(List $877.42)

Overview

Mfr description
7012818541 HOT WORK PERSONAL SELF-RETRAC

Specifications

  • Type
    Self Retracting Lifeline
  • Line Material
    Fire Resistant Web
  • Capacity
    420 lbs
  • Housing Material
    Nylon Thermoplastic
  • Color
    Black
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
  • ANSI Rating
    Z359.14-2021
  • Harness Connection
    Single Pin Connector
  • Number Of Legs
    2
  • Lifeline Material
    Fire Resistant Web
  • Overall Length
    1.83 m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text