Motion
7100318440 PROTECTA EDGE SELF-RETRACTIN G LIFELINE 3590046, GALVANIZED CABL

3M
7100318440 PROTECTA EDGE SELF-RETRACTIN G LIFELINE 3590046, GALVANIZED CABL

Self-retracting Lifeline - 310 lbs Wt Capacity , Galvanized Cable Material
Mi Item #15030340
MFR #7100318440 PROTECTA EDGE SELF-RETRACTIN G LIFELINE 3590046, GALVANIZED CABL
Price$1,277.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100318440 PROTECTA EDGE SELF-RETRACTIN G LIFELINE 3590046, GALVANIZED CABL

Self-retracting Lifeline - 310 lbs Wt Capacity , Galvanized Cable Material
Mi Item #15030340
MFR #7100318440 PROTECTA EDGE SELF-RETRACTIN G LIFELINE 3590046, GALVANIZED CABL

Mfr description
7100318440 PROTECTA EDGE SELF-RETRACTIN
  • Swiveling anchorage connector loop and carabiner
  • Aluminum or thermoplastic housing design
  • Self-locking snap hook on lifeline
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,277.75/each

Specifications

Dimensions

  • Overall Length
    6.1 m

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    Z359.14-2021
  • Capacity
    310 lbs
  • Color
    Red
  • Housing Material
    Nylon Thermoplastic
  • Lifeline Material
    Galvanized Cable
  • Line Material
    Galvanized Cable
  • Number Of Legs
    1
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 2, ANSI/ASSP Z359.14-2021
  • Type
    Self Retracting Lifeline Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)