Overview
Mfr description
7100318444 PROTECTA 3-WAY RETRIEVAL SEL
- Swiveling anchorage connector loop and carabiner
- Aluminum or thermoplastic housing design
- Self-locking snap hook on lifeline
- Compact, lightweight design
- Cable lengths of 20 ft or greater feature stackable housing design
- Quick activating speed-sensing locking system
- Features impact-indicating external energy absorber (for models with external shock pack)
- Corrosion resistant components
- Available in multiple configurations, lifeline lengths, and material types
- Emergency retrieval system available on some models
Specifications
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data