Specifications
Dimensions
- Overall Length1.83 m
Details
- Anchorage ConnectionCarabiner
- Capacity310 lbs
- ColorRed
- Housing MaterialNylon Thermoplastic
- Lifeline MaterialWeb
- Line MaterialWeb
- Number Of Legs1
- Standards Met29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502
- TypeSelf Retracting Lifeline Web