1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100319944 PROTECTA TWIN-LEG SELF-RETRA CTING LIFELINE WITH CARABINER 31005
self-retracting - 141 kg Wt Capacity , Web Material
MI ITEM #
15030345
MFR #
7100319944 PROTECTA TWIN-LEG SELF-RETRA CTING LIFELINE WITH CARABINER 31005
Price
$661.98
/each
Qty
Add to Cart
Previous Page
Home
Safety
Fall Protection
Lanyards
Self-Retracting Lanyards, Lifelines and Fall Limiters
3M 7100319944 PROTECTA TWIN-LEG SELF-RETRA CTING LIFELINE WITH CARABINER 31005
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100319944 PROTECTA TWIN-LEG SELF-RETRA CTING LIFELINE WITH CARABINER 31005
self-retracting - 141 kg Wt Capacity , Web Material
MI ITEM #
15030345
MFR #
7100319944 PROTECTA TWIN-LEG SELF-RETRA CTING LIFELINE WITH CARABINER 31005
Mfr description
7100319944 PROTECTA TWIN-LEG SELF-RETRA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$661
.98
/each
Add to Cart
Specifications
Dimensions
Overall Length
1.83 m
Details
Anchorage Connection
Swiveling
Capacity
141 kg
Harness Connection
Single Pin Connector
Housing Material
Nylon Thermoplastic
Lifeline Material
Web
Line Material
Web
Type
Self Retracting Lifeline
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items