Motion
7100323507 SEALED-BLOK 3-WAY RETRIEVAL SELF-RETRACTING LIFELINE 3400167, ST

3M
7100323507 SEALED-BLOK 3-WAY RETRIEVAL SELF-RETRACTING LIFELINE 3400167, ST

Self-retracting Lifeline - 190 kg Wt Capacity , For Use With: Full Body Harness & Anchor Point, Stainless Steel Material
Mi Item #15030349
MFR #7100323507 SEALED-BLOK 3-WAY RETRIEVAL SELF-RETRACTING LIFELINE 3400167, ST
Price$12,347.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100323507 SEALED-BLOK 3-WAY RETRIEVAL SELF-RETRACTING LIFELINE 3400167, ST

Self-retracting Lifeline - 190 kg Wt Capacity , For Use With: Full Body Harness & Anchor Point, Stainless Steel Material
Mi Item #15030349
MFR #7100323507 SEALED-BLOK 3-WAY RETRIEVAL SELF-RETRACTING LIFELINE 3400167, ST

Mfr description
7100323507 SEALED-BLOK 3-WAY RETRIEVAL
  • Available in multiple configurations, lifeline lengths, and material types
  • Critical SRL components sealed from environmental exposure
  • Swiveling self-locking snap hook with impact indicator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,347.38/each

Specifications

Dimensions

  • Overall Length
    85 ft

Details

  • Anchorage Connection
    Pivoting
  • Capacity
    190 kg
  • Color
    Blue
  • For Use With
    Full Body Harness & Anchor Point
  • Housing Material
    Aluminum & Stainless Steel
  • Lifeline Material
    Stainless Steel
  • Line Material
    Stainless Steel Cable
  • Number Of Legs
    1
  • Type
    Self Retracting Lifeline Retrieval
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)