Motion
3400171

3M
3400171

Self-retracting Lifeline - 420 lbs Wt Capacity , 130 ft, 40 m Long, Swivel Snap Hook End Connection, Stainless Steel Material
MI ITEM #15030350
MFR #3400171
Price$18,539.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3400171

Self-retracting Lifeline - 420 lbs Wt Capacity , 130 ft, 40 m Long, Swivel Snap Hook End Connection, Stainless Steel Material
MI ITEM #15030350
MFR #3400171

Mfr description
7100324056 SEALED-BLOK 3-WAY RETRIEVAL
  • Available in multiple configurations, lifeline lengths, and material types
  • Critical SRL components sealed from environmental exposure
  • Swiveling self-locking snap hook with impact indicator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,539.09/each

Specifications

Dimensions

  • Length
    130 ft, 40 m
  • Overall Length
    130 ft

Details

  • Anchorage Connection
    Snap Hook
  • Capacity
    420 lbs
  • Color
    Blue
  • Housing Material
    Aluminum, Stainless Steel
  • Lanyard End Connection
    Swivel Snap Hook
  • Lifeline Material
    Stainless Steel
  • Number Of Legs
    1
  • Standards Met
    OSHA 1910.140, OSHA 1926.502
  • Type
    Bracket, Self Retracting Lifeline - Retrieval

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)