Motion
S3700-KIT-GHS

BRADY
S3700-KIT-GHS

BradyPrinter S3700 Multicolor Label Printer with GHS Label Materials Kit
MI ITEM #15030414
MFR #S3700-KIT-GHS
List Price$8,219.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
S3700-KIT-GHS

BradyPrinter S3700 Multicolor Label Printer with GHS Label Materials Kit
MI ITEM #15030414
MFR #S3700-KIT-GHS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,219.38/each for your price

Overview

Mfr description
S3700-KIT-GHS S3700 LABEL PRINTER W GHS
  • Master GHS labeling and stay OSHA compliant with this starter kit – populate label designs with simple onboard GHS templates, drop in durable preprinted labels and hit print
  • Printer optimized for 1-, 2- or 4-color panel ribbons for multicolor made easy – no calibrating, no threading, no waste (single-color ribbon only in kit)
  • Create shapes, arrows, letters and more with the built-in XY plotter cutter that slices straight lines, smoother curves and tighter connection points
  • Get your print jobs done right in less time with 20-second ribbon and material changeovers plus up to 5-in.-per-second print speed
  • Empower any user to print how they choose with time-saving onboard templates, intuitive PC labeling software and a mobile app
  • Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
  • Durable pre-printed GHS labels contain ultra-aggressive adhesive to withstand exposure to moisture, chemicals and handling
  • Waste less, print more with print ribbons that last up to 60% longer by operating independently of label roll
  • Kit includes the following labels and ribbons: (1) B30-262-7569-CLP4B, (1) B30-260-7569-CLP4B, (2) B30-R10000.

Specifications

  • Accessories
    Cleaning swabs, Cutter mechanism, Media wipers, Rolling case, Squeegee, Transfer tape, USB cable
  • Print Technology
    Thermal Transfer
  • Application
    • Asset Tracking •Cold temperature Labeling •Component and Equipment Labeling •Electrical Labeling •Facility Identification •General Identification •Hazard Communication Identification •Lean and 5S Labeling •Pipe and Valve Marking •Safety Identification •Security Identification •Temperature Indicating Labeling •Warehouse Marking •Exit and Egress Marking •Food and Beverage Process Labeling •Inventory and Inspection Labeling •Healthcare and Hospital Labeling •Barcode Labeling
  • Batteries Included
    No
  • Display Type
    Color LCD Touch Screen
  • Display Size
    6.11 x 3.42 in
  • Display Resolution
    1024 x 800 pixels
  • Color Printing Capability
    Multi-Color
  • Maximum Label/Tape Width
    4 in
  • Maximum Liner Width
    4.25 in
  • Max Printed Label Length
    8.3 ft
  • Maximum Print Speed
    5 in/s
  • Maximum Print Width
    4 in
  • Memory RAM
    512 MB
  • Power Supply Voltage
    110 - 240 V
  • Minimum Label Length
    0.5 in
  • Maximum Labels Per Day
    600
  • Includes
    (1) Brady Workstation Safety and Facility ID Software (BWS-SFIDS-NA-EM), (1) Cleaning Kit (PCK-6), (1) Mouse, (1) Power Cord, (1) Pre-Printed GHS Labels (B30-260-7569-CLP4B), (1) Pre-Printed GHS Labels (B30-262-7569-CLP4B), (1) Quick Start Guide, (1) S3700 Safety and Facility Printer (S3700-WB), (1) USB Cord, (1) USB Flash Drive, (2) Black Ribbon Cartridges (B30-R10000)
  • Weight
    36.9 lb
  • Height
    8.000 in
  • Length
    20.250 in
  • Width
    20.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought