Motion
177029

BRADY
177029

Floor Marking Tape PETG 3 in W x 100 ft L Black, Orange
Mi Item #15030433
MFR #177029
Price$304.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
177029

Floor Marking Tape PETG 3 in W x 100 ft L Black, Orange
Mi Item #15030433
MFR #177029

Mfr description
177029 FLOOR MARKING TAPE 3INX100FT BLK/
  • Built stronger, lasts longer on punishing industrial floors
  • ToughStripe® Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas
  • 50% thinner than previous version of ToughStripe Max and twice as tough as similar-thickness vinyl tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.11/each

Specifications

Dimensions

  • Thickness
    22 mil
  • Width
    3 in

Details

  • Adhesive Type
    Rubber
  • Color
    Black, Orange
  • Indoor or Outdoor Use
    Indoor
  • Material
    Polyester
  • Material Type
    Polyester
  • Pattern
    Hazard Stripes
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Temperature Range
    50 °F - 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)