Motion
177055

BRADY
177055

Floor Marking Tape PETG 4 in W x 100 ft L Green, White
MI ITEM #15030457
MFR #177055
List Price$334.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
177055

Floor Marking Tape PETG 4 in W x 100 ft L Green, White
MI ITEM #15030457
MFR #177055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$334.66/each for your price

Overview

Mfr description
177055 FLOOR MARKING TAPE 4INX100FT GREE
  • Built stronger, lasts longer on punishing industrial floors
  • ToughStripe® Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas
  • 50% thinner than previous version of ToughStripe Max and twice as tough as similar-thickness vinyl tape
  • Thinner profile and true edge-to-edge adhesive minimize pick points
  • Plasticizer-free polyester (PETG) material is more rigid than vinyl
  • Every layer is hand selected, pressure tested and purpose built to protect colors and outlast the competition
  • Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running
  • Matte finish provides excellent color contrast for clear visibility under any lighting
  • Compact construction results in a smaller, lightweight roll
  • Can be easily installed by one person with minimal tools and is compatible with the ToughStripe® Floor Tape Applicator

Specifications

  • Adhesive Type
    Rubber
  • Pattern
    Hazard Stripes
  • Indoor or Outdoor Use
    Indoor
  • Width
    4 in
  • Thickness
    22 mil
  • Material Type
    Polyester
  • Color
    Green, White
  • Material
    Polyester
  • Temperature Range
    50 °F - 140 °F
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text