Motion
CFC101BUUR
Crowned Cam Follower - 26 Roller Dia, 12 mm Roller Width, Sealed
Mi Item #15030764
MFR #CFC101BUUR
Price$142.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 26 Roller Dia, 12 mm Roller Width, Sealed
Mi Item #15030764
MFR #CFC101BUUR

Mfr description
CFC101BUUR METRIC - SHORT STUD TYPE CAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.01/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    26
  • Roller Width  
    12 mm
  • Stud Diameter  
    10 mm
  • Thread Size
    M 4x0.7
  • Weight
    0.12 lb

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Carbon Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    5430 N
  • Head Type
    Hex Socket
  • Manufacturer Catalog
  • Manufacturer Product Page
    0
  • Manufacturer Upc Number
    4549557081255
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5430 N
  • Radial Static Load Capacity
    6890 N
  • Roller Shape
    Crowned
  • Static Load Capacity
    6890 N
  • Stud Type
    Short Stud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)