Motion
CFC101VBUUR
Crowned Cam Follower - 26 Roller Dia, 12 mm Roller Width, Sealed
MI ITEM #15030765
MFR #CFC101VBUUR
List Price$157.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 26 Roller Dia, 12 mm Roller Width, Sealed
MI ITEM #15030765
MFR #CFC101VBUUR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.11/each for your price

Overview

Mfr description
CFC101VBUUR METRIC - SHORT STUD TYPE CAM

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Dynamic Load Capacity
    9570 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Static Load Capacity
    14500 N
  • Stud Type
    Short Stud
  • Closure Type
    Sealed
  • Cage Material
    Carbon Steel
  • Head Type
    Hex Socket
  • Thread Size
    M 4x0.7
  • Precision Rating
    JIS, Class 0
  • Radial Dynamic Load Capacity
    9570 N
  • Radial Static Load Capacity
    14500 N
  • Manufacturer Product Page
    0
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557081262
  • Weight
    0.13 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text