Motion
CFC8BUUR
Crowned Cam Follower - 19 Roller Dia, 11 mm Roller Width, Sealed
MI ITEM #15030772
MFR #CFC8BUUR
Price$126.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 19 Roller Dia, 11 mm Roller Width, Sealed
MI ITEM #15030772
MFR #CFC8BUUR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.63/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    19
  • Roller Width  
    11 mm
  • Stud Diameter  
    8 mm
  • Thread Size
    M 3x0.5
  • Weight
    0.06 lb

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Carbon Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    4250 N
  • Head Type
    Hex Socket
  • Manufacturer Catalog
  • Manufacturer Product Page
    0
  • Manufacturer Upc Number
    4549557081361
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4250 N
  • Radial Static Load Capacity
    4740 N
  • Roller Shape
    Crowned
  • Static Load Capacity
    4740 N
  • Stud Type
    Short Stud

Overview

Mfr description
CFC8BUUR METRIC - SHORT STUD TYPE CAM FO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought