Motion
CFL10PB
Crowned Cam Follower - 22 Roller Dia, 12 mm Roller Width, Open
MI ITEM #15030774
MFR #CFL10PB
List Price$87.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 22 Roller Dia, 12 mm Roller Width, Open
MI ITEM #15030774
MFR #CFL10PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.14/each for your price

Overview

Mfr description
CFL10PB METRIC - RESIN OUTER RING CAM FO

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Dynamic Load Capacity
    284 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Standard Stud
  • Closure Type
    Open
  • Cage Material
    Carbon Steel
  • Head Type
    Hex Socket
  • Thread Size
    M 10x1.25
  • Precision Rating
    JIS Class 0
  • Radial Dynamic Load Capacity
    284 N
  • Manufacturer Product Page
    0
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557088780
  • Weight
    0.08 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text