Motion
CFL12TB
Crowned Cam Follower - 30 Roller Dia, 14 mm Roller Width, Open
Mi Item #15030777
MFR #CFL12TB
Price$95.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 30 Roller Dia, 14 mm Roller Width, Open
Mi Item #15030777
MFR #CFL12TB

Mfr description
CFL12TB METRIC - RESIN OUTER RING CAM FO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.32/each

Specifications

Dimensions

  • Precision Rating
    JIS Class 0
  • Roller Diameter  
    30
  • Roller Width  
    14 mm
  • Stud Diameter  
    12 mm
  • Thread Size
    M 12x1.5
  • Weight
    0.14 lb

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Carbon Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    46 N
  • Head Type
    Hex Socket
  • Manufacturer Catalog
  • Manufacturer Product Page
    0
  • Manufacturer Upc Number
    4549557088797
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    46 N
  • Roller Shape
    Crowned
  • Stud Type
    Standard Stud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)