Motion
CFL6PB
Crowned Cam Follower - 16 Roller Dia, 11 mm Roller Width, Open
MI ITEM #15030778
MFR #CFL6PB
List Price$83.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 16 Roller Dia, 11 mm Roller Width, Open
MI ITEM #15030778
MFR #CFL6PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.98/each for your price

Overview

Mfr description
CFL6PB METRIC - RESIN OUTER RING CAM FOL

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Dynamic Load Capacity
    150 N
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Type
    Standard Stud
  • Closure Type
    Open
  • Cage Material
    Carbon Steel
  • Head Type
    Hex Socket
  • Thread Size
    M 6x1
  • Precision Rating
    JIS Class 0
  • Radial Dynamic Load Capacity
    150 N
  • Manufacturer Product Page
    0
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557088759
  • Weight
    0.03 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text