Motion
CFL8PB
Crowned Cam Follower - 19 Roller Dia, 11 mm Roller Width, Open
MI ITEM #15030780
MFR #CFL8PB
Price$85.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 19 Roller Dia, 11 mm Roller Width, Open
MI ITEM #15030780
MFR #CFL8PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.22/each

Specifications

Dimensions

  • Precision Rating
    JIS Class 0
  • Roller Diameter  
    19
  • Roller Width  
    11 mm
  • Stud Diameter  
    8 mm
  • Thread Size
    M 8x1.25
  • Weight
    0.05 lb

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Carbon Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    237 N
  • Head Type
    Hex Socket
  • Manufacturer Catalog
  • Manufacturer Product Page
    0
  • Manufacturer Upc Number
    4549557088728
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    237 N
  • Roller Shape
    Crowned
  • Stud Type
    Standard Stud

Overview

Mfr description
CFL8PB METRIC - RESIN OUTER RING CAM FOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought