1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
25A-SY5500T-5NZ1-NA
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Inline
MI ITEM #
15031765
MFR #
25A-SY5500T-5NZ1-NA
List Price
$181.03
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA 25A-SY5500T-5NZ1-NA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
25A-SY5500T-5NZ1-NA
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Inline
MI ITEM #
15031765
MFR #
25A-SY5500T-5NZ1-NA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$181.03
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
25A-SY5500T-5NZ1-NA VALVE
Specifications
Piping Type
Inline
Number Of Positions
3
Number Of Solenoids
2
Solenoid Supply Voltage
24 V dc
Flow Direction
4-Way
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data