Motion
6151570530
1 Inch eBlueTork Battery Torque Wrench​, Blade Pack TC, 36 V 2.5 Ah, Max Torque 665 ft. lbs / 900 Nm, 15 RPM
MI ITEM #15031892
MFR #6151570530
List Price$14,731.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch eBlueTork Battery Torque Wrench​, Blade Pack TC, 36 V 2.5 Ah, Max Torque 665 ft. lbs / 900 Nm, 15 RPM
MI ITEM #15031892
MFR #6151570530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,731.81/each for your price

Overview

Mfr description
6151570530 CP8609 BLADE PACK TC
  • High precision with +/- 4%​
  • Fast and long-lasting gearbox dedicated to wheel tightening​
  • Extended mobility with lightweight and compact battery
  • Automatic release reaction arm​
  • Intuitive handling either on OLED Digital screen of the tool or via CPLinQ app​

Specifications

  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought