Overview
Mfr description
6151570790 CP8609 EXTENDED CUP PACK C
- High precision with +/- 4%
- Fast and long-lasting gearbox dedicated to wheel tightening
- Extended mobility with lightweight and compact battery
- Automatic release reaction arm
- Intuitive handling either on OLED Digital screen of the tool or via CPLinQ app
Specifications
- Product TypeCordless Impact Wrenches & Ratchets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data