Motion
ECC101M0H5DF4
Air Handling (HVAC) Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #15032334
MFR #ECC101M0H5DF4
Price$4,082.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #15032334
MFR #ECC101M0H5DF4

Mfr description
ECC101M0H5DF4 5HP, 1800RPM, 3PH, 60HZ, 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,082.12/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    15.5400 in
  • Service Factor
    1.4
  • Shaft Diameter
    0.8750 in
  • Weight
    70 lbs

Details

  • Additional Details
    Brushless Wound Field Pm Rotor;Polyrex Em (-20F +300F) Bearing Grease;Electrically Isolated Bearings;Ec Titanium;V-Ring Slinger
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    5HP, 1800RPM, 3PH, 60HZ, 145T, 3548B, TEFC, F1
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6205
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    10.4 A, 5.2 A
  • Full Load Efficiency
    0.93
  • Hp
    5 hp
  • Insulation Class
    H
  • IP Rating
    IP54
  • Manufacturer Catalog Number
    ECC101M0H5DF4
  • Motor Category
    General Purpose
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V, 230 V
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA, ROHS COMPLIANT, UL, WEEE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)