Motion
ECC101M0H5EF4
Air Handling (HVAC) Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15032335
MFR #ECC101M0H5EF4
List Price$3,812.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15032335
MFR #ECC101M0H5EF4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,812.30/each for your price

Overview

Mfr description
ECC101M0H5EF4 5HP, 1800RPM, 3PH, 60HZ, 1

Specifications

  • Motor Category
    General Purpose
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    10.5 A, 5.3 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • Full Load Efficiency
    0.937
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    5HP, 1800RPM, 3PH, 60HZ, 184T, 3632B, TEFC, F1
  • Assembly Box Mounting
    F1
  • Description Keyword
    General Purpose
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6206
  • Shaft Diameter
    1.1250 in
  • Type Of Bearing
    Polyrex EM
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    IP54
  • Service Factor
    1.5
  • Standards Met
    NEMA, UL, WEEE
  • Weight
    97 lbs
  • Hp
    5 hp
  • Manufacturer Catalog Number
    ECC101M0H5EF4
  • Additional Details
    Inverter Duty Rated;Class F Insulation;V-Ring Shaft Slinger
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    6205
  • Overall Length
    16.5400 in
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text