Motion
ECS101T2K0P8DF4
Ac Motor - 3 ph, 230 V, TEFC Enclosure, Continuous Duty
Mi Item #15032393
MFR #ECS101T2K0P8DF4
Price$5,268.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ac Motor - 3 ph, 230 V, TEFC Enclosure, Continuous Duty
Mi Item #15032393
MFR #ECS101T2K0P8DF4

Mfr description
ECS101T2K0P8DF4 0.75KW, 1500RPM, 3PH, 50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,268.44/each

Specifications

Dimensions

  • NEMA Frame Size
    D90S
  • Overall Length C Dimension
    12.0400 in, 305.82 mm
  • Service Factor
    1
  • Shaft Diameter
    0.9450 in, 24 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    2.500 A at 230 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1500 rpm
  • Drive End Bearing
    6205
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Steel
  • Frequency Rating
    50 Hz
  • Full Load Amps
    2.5 A
  • Full Load Efficiency
    88.1 %
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    0.750 kW
  • Manufacturer Catalog Number
    ECS101T2K0P8DF4
  • Model
    3516B
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Mounting Type
    B3
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, CULUS, UKCA, WEEE, NEMA
  • Starting Method
    Direct on line
  • Volts @ Frequency
    230 V @ 50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)