Motion
ECS101T3K5P5FF4
Ac Motor - 3 ph, 380 V, TEFC Enclosure, S1
Mi Item #15032413
MFR #ECS101T3K5P5FF4
Price$8,971.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ac Motor - 3 ph, 380 V, TEFC Enclosure, S1
Mi Item #15032413
MFR #ECS101T3K5P5FF4

Mfr description
ECS101T3K5P5FF4 5.5KW, 1500RPM, 3PH, 50H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,971.07/each

Specifications

Dimensions

  • NEMA Frame Size
    D132S
  • Overall Length C Dimension
    17.8700 in, 453.90 mm
  • Service Factor
    1
  • Shaft Diameter
    1.4970 in, 38.02 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    10.710 A at 380 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1500 rpm
  • Duty Condition Type
    S1
  • Duty Cycle
    S1
  • Enclosure Type
    TEFC
  • Frame Material
    Steel
  • Frequency Rating
    50 Hz
  • Full Load Amps
    10.7 A
  • Full Load Efficiency
    92.9 %
  • Insulation Class
    F
  • kW
    5.500 kW
  • Model
    3730B
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    380 V
  • Mounting Type
    B3
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, CULUS, UKCA, WEEE, IEC
  • Starting Method
    Inverter Special
  • Volts @ Frequency
    380 V @ 50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)