Motion
ECTM2332T-G
Air Handling (HVAC) Motor - 10 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #15032421
MFR #ECTM2332T-G
Price$13,569.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 10 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #15032421
MFR #ECTM2332T-G

Mfr description
ECTM2332T-G 10HP, 1180RPM, 3PH, 60HZ, 25
  • Inverter Ready;NEMA Premium;Shaft Grounding;Chemical Processing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,569.45/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6208
  • Overall Length
    23.5500 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    322 lbs

Details

  • Additional Details
    Inverter Ready;Iron Frame;Polyrex Em Bearing Grease;Rigid Base;Tapped & Key Shaft;Heater Included;115 V;Vertical Lifting Lugs;Locked Bearing;Flying Leads;Chemical Processing (Not Dc);Sealed Bearing;Shaft Grounding;Shaft Slinger;Direct On Line Starting
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    28.2 A;14.1 A at 230 V;460 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    10HP, 1180RPM, 3PH, 60HZ, 256T, 0960M, TEFC, F1
  • Description Keyword
    Chemical Processing
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    28.2 A;14.1 A
  • Full Load Current
    14.1 A, 28.2 A
  • Full Load Efficiency
    0.91
  • Hp
    10 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Catalog Number
    ECTM2332T-G
  • Motor Design Code
    B
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • Nameplate
    ECTM2332T-G
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Shaft Type
    Tapped;Key
  • Standards
    CSA EEV, CURUSEEV, NEMA PREMIUM
  • Standards Met
    CSA EEV, CURUSEEV, NEMA PREMIUM
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Sealed Ball
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)