Motion
ECTM2332T-G-AO
Air Handling (HVAC) Motor - 3 ph, 460 V, TEAO Enclosure
MI ITEM #15032422
MFR #ECTM2332T-G-AO
Price$8,040.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3 ph, 460 V, TEAO Enclosure
MI ITEM #15032422
MFR #ECTM2332T-G-AO

Mfr description
ECTM2332T-G-AO 10 AIR OVERHP, 1180RPM, 3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,040.71/each

Specifications

Details

  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Iron
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)