Motion
ECTM2333T-G-AO
Air Handling (HVAC) Motor - 15 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEAO Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #15032425
MFR #ECTM2333T-G-AO
Price$7,393.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 15 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEAO Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #15032425
MFR #ECTM2333T-G-AO

Mfr description
ECTM2333T-G-AO 15 AIR OVERHP, 1765RPM, 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,393.20/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6208
  • Overall Length
    23.0900 in
  • Overall Length C Dimension
    23.0900 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    268 lbs

Details

  • Additional Details
    Inverter Ready;Locked Bearing;Flying Leads;Tapped & Key;Rodent Screen Included;Shaft Grounding;Shaft Slinger
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:15, F#254T, RPM:1765, 230/460V, TEAO
  • Description Keyword
    Chemical Processing
  • Drive End Bearing
    6309
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.1 A, 36.2 A
  • Full Load Efficiency
    0.924
  • Hp
    15 hp
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Catalog Number
    ECTM2333T-G-AO
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6208
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    C UR US, CSA EEV, NEMA_PREMIUM
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Sealed
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)