Motion
ECTM2334T-5G
Air Handling (HVAC) Motor - 20 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #15032426
MFR #ECTM2334T-5G
Price$10,758.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 20 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #15032426
MFR #ECTM2334T-5G

Mfr description
ECTM2334T-5G 20HP, 1770RPM, 3PH, 60HZ, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,758.52/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6208
  • Overall Length
    23.5500 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    322 lbs

Details

  • Additional Details
    Inverter Ready;Chemical Processing (Not Dc);Shaft Grounding;Shaft Slinger
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    20HP, 1770RPM, 3PH, 60HZ, 256T, 0960M, TEFC, F1
  • Drive End Bearing
    6309
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    19.2 A
  • Full Load Efficiency
    0.93
  • Hp
    20 hp
  • Insulation Class
    F
  • KVA Code
    J
  • Manufacturer Catalog Number
    ECTM2334T-5G
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6208
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Shaft Type
    Tapped;Key
  • Standards Met
    CSA EEV, CURUSEEV, NEMA PREMIUM
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Sealed
  • Voltage
    575 V
  • Volts @ Frequency
    575 V at 60 HZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)