Motion
ECTM3581T-5G
Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15032429
MFR #ECTM3581T-5G
Price$3,250.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15032429
MFR #ECTM3581T-5G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,250.26/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.8200 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    56 lbs

Details

  • Additional Details
    Inverter Ready;Polyrex Em (-20F +300F) Bearing Grease;Chemical Processing (Not Dc) Product Family;Reversible Shaft Rotation;Rigid Base Indicator;Heater Included;115 V;Drilled And Tapped Hole Front Shaft Indicator;Flying Leads Motor Lead Termination;3 @ 18 Awg Motor Lead Quantity/Wire Size;Sealed Bearing Pulley End Bearing Type;Tapped & Key Pulley Shaft Indicator;Shaft Grounding;Shaft Slinger
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    1HP, 1770RPM, 3PH, 60HZ, 143T, 0520M, TEFC, F1
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.2 A
  • Full Load Efficiency
    0.855
  • Hp
    1 hp
  • Insulation Class
    F
  • KVA Code
    M
  • Manufacturer Catalog Number
    ECTM3581T-5G
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards
    CSA, NEMA, UR
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Voltage
    575 V
  • Volts @ Frequency
    575 V at 60 Hz

Overview

Mfr description
ECTM3581T-5G 1HP, 1770RPM, 3PH, 60HZ, 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought