Motion
ECTM3581T-G
Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #15032430
MFR #ECTM3581T-G
Price$3,472.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #15032430
MFR #ECTM3581T-G

Mfr description
ECTM3581T-G 1HP, 1760RPM, 3PH, 60HZ, 143
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,472.00/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.8200 in, 325.62 mm
  • Shaft Diameter
    0.8750 in, 22.22 mm

Details

  • Additional Details
    Inverter Ready;Locked Bearing;Flying Leads;Chemical Processing (Not Dc);Shaft Grounding;Shaft Slinger;Polyrex Em (-20F +300F);V-Ring Shaft Slinger
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    1HP, 1760RPM, 3PH, 60HZ, 143T, 0520M, TEFC, F1
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.855
  • Hp
    1 hp
  • Insulation Class
    F
  • KVA Code
    N
  • Manufacturer Catalog Number
    ECTM3581T-G
  • Motor Design Code
    B
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, CURUSEEV, NEMA PREMIUM, NEMA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Sealed
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)