Motion
ECTM3584T-5G
Air Handling (HVAC) Motor - 3 ph, 575 V, TEFC Enclosure
Mi Item #15032433
MFR #ECTM3584T-5G
Price$3,885.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3 ph, 575 V, TEFC Enclosure
Mi Item #15032433
MFR #ECTM3584T-5G

Mfr description
ECTM3584T-5G 1.5HP, 1768RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,885.14/each

Specifications

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Product Type
    Air Handling (HVAC) Motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)