Motion
ECTM3584T-G
Air Handling (HVAC) Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15032434
MFR #ECTM3584T-G
List Price$3,519.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15032434
MFR #ECTM3584T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,519.47/each for your price

Overview

Mfr description
ECTM3584T-G 1.5HP, 1770RPM, 3PH, 60HZ, 1

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    2.3 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    M
  • Full Load Efficiency
    0.865
  • Volts @ Frequency
    230 V at 60 HZ;460 V at 60 HZ
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    1.5HP, 1770RPM, 3PH, 60HZ, 145T, 0524M, TEFC, F
  • Assembly Box Mounting
    F1
  • Description Keyword
    Chemical Processing
  • Shaft Diameter
    0.8750 in
  • Type Of Bearing
    Sealed
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Frame Material
    Iron
  • Insulation Class
    F
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CURUSEEV, NEMA PREMIUM
  • Weight
    61 lbs
  • Hp
    1.5 hp
  • Manufacturer Catalog Number
    ECTM3584T-G
  • Additional Details
    Iron Frame;Polyrex Em Bearing Grease;Inverter Ready;Locked Bearing;Shaft Grounding;Shaft Slinger
  • Motor Design Code
    B
  • Mounting Type
    Rigid Base
  • Overall Length
    12.8200 in
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text